2000 VA Type MTK Control Transformer

Item #: 0616742

Cat #: C2000K4C

UPC: 786680001895

Company wide:
0 in stock
Documents & Guides
Eaton, type MTK, industrial control transformer, pv: 550/575/600v, taps: none, sv: 110/115/120v, 115¦c, 2000 va, cu magnet wire

Overview

Eaton, type MTK, industrial control transformer, pv: 550/575/600v, taps: none, sv: 110/115/120v, 115¦c, 2000 va, cu magnet wire

Control transformers provide stepped-down voltages to machine tool control devices, enabling control circuits to be isolated from all power and lighting circuits. This allows the use of grounded or ungrounded circuits that are independent of the power or lighting grounds; thus, greater safety is afforded the operator. The control transformer line is particularly adaptable on applications where compact construction is demanded.

Also known as: 786680001895, C2000K4C, CUTC2000K4C

Specifications

Volt Amps: 2kVA
Type: Industrial Control Transformer
Secondary Voltage: 110/115/120
Primary Voltage: 550/575/600
Volt Amps: 2kVA
Secondary Voltage: 110/115/120
Type: Industrial Control Transformer
Primary Voltage: 550/575/600