7
more

Company wide:
0
in stock
Documents & Guides
1.5 Kva Rating, 1-phase, Mtk Industrial Control Transformer, 550/575/600v, 110/115/120v, 115 Degree C, Copper Magnet Wire
Overview
1.5 Kva Rating, 1-phase, Mtk Industrial Control Transformer, 550/575/600v, 110/115/120v, 115 Degree C, Copper Magnet Wire
Also known as: 786680001888, C1500K4C, CUTC1500K4C
Specifications
| Type: | Industrial Control, Transformer |
| Volt Amps: | 1.500kVA |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 600, 550, 575 |
| Type: | Industrial Control, Transformer |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 1.500kVA |
| Primary Voltage: | 600, 550, 575 |