Latching Wire Clip, Adh., .75" (19.1mm)

Item #: 0616732

Cat #: LWC75-A-C14

UPC: 074983272327

$ 2.70 EA
Company wide:
0 in stock
Documents & Guides
Adhesive backed latching wire clip, .75" (19.1mm) bundle, gray, bulk package.

Overview

Adhesive backed latching wire clip, .75" (19.1mm) bundle, gray, bulk package.
Also known as: 074983272327, LWC75-A-C14, PDTLWC75AC14

Specifications

Diameter: 0.750 in
Color: Gray
Mounting: Adhesive
Material: Nylon
Diameter: 0.750 in
Mounting: Adhesive
Color: Gray
Material: Nylon