Latching Wire Clip, Push Mount, .50" (1

Item #: 0616725

Cat #: LWC50-H25-T14

UPC: 074983272198

$ 0.68 EA
Company wide:
0 in stock
Documents & Guides
Latching wire clip, push barb mount, .50" (12.7mm) bundle, gray, bulk package.

Overview

Latching wire clip, push barb mount, .50" (12.7mm) bundle, gray, bulk package.
Also known as: 074983272198, LWC50-H25-T14, PDTLWC50H25T14

Specifications

Color: Gray
Diameter: 0.500 in
Material: Nylon
Color: Gray
Material: Nylon
Diameter: 0.500 in