Latching Wire Clip, Push Mount, .50" (1

Item #: 0616720

Cat #: LWC50-H25-T

UPC: 074983272075

$ 0.59 EA
Company wide:
0 in stock
Documents & Guides
Latching wire clip, push barb mount, .50" (12.7mm) bundle, natural, bulk package.

Overview

Latching wire clip, push barb mount, .50" (12.7mm) bundle, natural, bulk package.
Also known as: 074983272075, LWC50-H25-T, PDTLWC50H25T

Specifications

Color: Natural
Diameter: 0.500 in
Material: Nylon
Color: Natural
Material: Nylon
Diameter: 0.500 in