Latching Wire Clip, Adh., .50" (12.7mm)

Item #: 0616703

Cat #: LWC50-A-T14

UPC: 074983272310

$ 1.11 EA
Company wide:
0 in stock
Documents & Guides
Adhesive backed latching wire clip, .50" (12.7mm) bundle, gray, bulk package.

Overview

Adhesive backed latching wire clip, .50" (12.7mm) bundle, gray, bulk package.
Also known as: 074983272310, LWC50-A-T14, PDTLWC50AT14

Specifications

Color: Gray
Diameter: 0.500 in
Mounting: Adhesive
Material: Nylon
Color: Gray
Mounting: Adhesive
Diameter: 0.500 in
Material: Nylon