
Latching Wire Clip, Adh., .50" (12.7mm)
Item #: 0616693
Cat #: LWC50-A-L20
UPC: 074983710027
$ 1.54 EA
Company wide:
0
in stock
Adhesive backed latching wire clip, .50" (12.7mm) bundle, black.
Overview
Adhesive backed latching wire clip, .50" (12.7mm) bundle, black.
Also known as: 074983710027, LWC50-A-L20, PDTLWC50AL20
Specifications
| Color: | Black |
| Diameter: | 0.500 in |
| Mounting: | Adhesive |
| Material: | Nylon |
| Color: | Black |
| Mounting: | Adhesive |
| Diameter: | 0.500 in |
| Material: | Nylon |