Latching Wire Clip, Adh., .50" (12.7mm)

Item #: 0616686

Cat #: LWC50-A-L

UPC: 074983272013

$ 1.40 EA
Company wide:
400 in stock
Adhesive backed latching wire clip, .50" (12.7mm) bundle, natural, standard package.

Overview

Adhesive backed latching wire clip, .50" (12.7mm) bundle, natural, standard package.
Also known as: 074983272013, LWC50-A-L, PDTLWC50AL

Specifications

Color: Natural
Diameter: 0.500 in
Mounting: Adhesive
Material: Nylon
Color: Natural
Mounting: Adhesive
Diameter: 0.500 in
Material: Nylon