Latching Wire Clip, Push Mount, .38" (9.

Item #: 0616677

Cat #: LWC38-H25-D

UPC: 074983272068

$ 0.57 EA
Company wide:
0 in stock
Documents & Guides
Latching wire clip, push barb mount, .38" (9.7mm) bundle, natural, bulk package.

Overview

Latching wire clip, push barb mount, .38" (9.7mm) bundle, natural, bulk package.
Also known as: 074983272068, LWC38-H25-D, PDTLWC38H25D

Specifications

Color: Natural
Material: Nylon
Diameter: 0.380 in
Color: Natural
Diameter: 0.380 in
Material: Nylon