Latching Wire Clip, Push Mount, .38" (9.

Item #: 0616671

Cat #: LWC38-H25-C14

UPC: 074983272365

$ 0.78 EA
Company wide:
0 in stock
Documents & Guides
Latching wire clip, push barb mount, .38" (9.7mm) bundle, gray, standard package.

Overview

Latching wire clip, push barb mount, .38" (9.7mm) bundle, gray, standard package.
Also known as: 074983272365, LWC38-H25-C14, PDTLWC38H25C14

Specifications

Color: Gray
Material: Nylon
Diameter: 0.380 in
Color: Gray
Diameter: 0.380 in
Material: Nylon