Latching Wire Clip, Push Mount, .38" (9.

Item #: 0616668

Cat #: LWC38-H25-C

UPC: 074983272129

$ 0.77 EA
Company wide:
0 in stock
Documents & Guides
Latching wire clip, push barb mount, .38" (9.7mm) bundle, natural, standard package.

Overview

Latching wire clip, push barb mount, .38" (9.7mm) bundle, natural, standard package.
Also known as: 074983272129, LWC38-H25-C, PDTLWC38H25C

Specifications

Color: Natural
Material: Nylon
Diameter: 0.380 in
Color: Natural
Diameter: 0.380 in
Material: Nylon