1
more

Latching Wire Clip, Adh., .38" (9.7mm) B
Item #: 0616662
Cat #: LWC38-A-D14
UPC: 074983272303
$ 0.75 EA
Company wide:
0
in stock
Documents & Guides
Adhesive backed latching wire clip, .38" (9.7mm) bundle, gray, bulk package.
Overview
Adhesive backed latching wire clip, .38" (9.7mm) bundle, gray, bulk package.
Also known as: 074983272303, LWC38-A-D14, PDTLWC38AD14
Specifications
| Color: | Gray |
| Mounting: | Adhesive |
| Material: | Nylon |
| Diameter: | 0.380 in |
| Color: | Gray |
| Material: | Nylon |
| Mounting: | Adhesive |
| Diameter: | 0.380 in |