Latching Wire Clip, Adh., .38" (9.7mm) B

Item #: 0616658

Cat #: LWC38-A-D

UPC: 074983271948

$ 0.70 EA
Company wide:
0 in stock
Documents & Guides
Adhesive backed latching wire clip, .38" (9.7mm) bundle, natural, bulk package.

Overview

Adhesive backed latching wire clip, .38" (9.7mm) bundle, natural, bulk package.
Also known as: 074983271948, LWC38-A-D, PDTLWC38AD

Specifications

Color: Natural
Mounting: Adhesive
Material: Nylon
Diameter: 0.380 in
Color: Natural
Material: Nylon
Mounting: Adhesive
Diameter: 0.380 in