Ring Terminal, Vinyl Insulated, 22 - 18 AWG

Item #: 0616655

Cat #: PV18-6R-MY

UPC: 074983416974

$ 0.31 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Vinyl Insulated, Funnel Entry, 22 - 18 AWG, Stud: #6, Color: Red, Material: Copper, Package of 1000 Each

Overview

Ring Terminal, Vinyl Insulated, Funnel Entry, 22 - 18 AWG, Stud: #6, Color: Red, Material: Copper, Package of 1000 Each

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 074983416974, PV18-6R-MY, PDTPV186RMY

Specifications

Color: Red
Material: Vinyl, Copper
Allowable Gauge Range: 22 - 18
Stud Size: #6
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl, Copper
Stud Size: #6