Latching Wire Clip, Adh., .38" (9.7mm) B

Item #: 0616653

Cat #: LWC38-A-C14

UPC: 074983272242

$ 0.93 EA
Company wide:
0 in stock
Adhesive backed latching wire clip, .38" (9.7mm) bundle, gray, standard package.

Overview

Adhesive backed latching wire clip, .38" (9.7mm) bundle, gray, standard package.

Panduit LWC38-A-C14 Latching Wire Clips with rubber adhesive backing, route and secure cords and cables. The convenient releasable latch allows you to reconfigure and reuse multiple times. The rubber-based adhesive provides a strong and reliable bond and the large mounting base allows for high bond strength. For use in indoor environments and with bundles of no more than 0.38” (9.7mm) in diameter. Made of Nylon 6.6, are gray in color and come in packages of 100.

Also known as: 074983272242, LWC38-A-C14, PDTLWC38AC14

Specifications

Color: Gray
Mounting: Adhesive
Material: Nylon
Diameter: 0.380 in
Color: Gray
Material: Nylon
Mounting: Adhesive
Diameter: 0.380 in