Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 White 25'

Item #: 0616648

Cat #: QERSRSWCBSSDI-25F

UPC:

Company wide:
0 in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 25 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, White, Length: 25 ft.
Also known as: QERSRSWCBSSDI-25F, CESQERSRSWCBSSDI25

Specifications

Length: 25 ft
Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: White
Shielding: Unshielded
Length: 25 ft
Material: Copper
Color: White
Gauge: 24 AWG
Conductors: 4 Pair
Shielding: Unshielded