Latching Wire Clip, Adh., .38" (9.7mm) B

Item #: 0616646

Cat #: LWC38-A-C

UPC: 074983272006

$ 0.87 EA
Company wide:
0 in stock
Adhesive backed latching wire clip, .38" (9.7mm) bundle, natural, standard package.

Overview

Adhesive backed latching wire clip, .38" (9.7mm) bundle, natural, standard package.
Also known as: 074983272006, LWC38-A-C, PDTLWC38AC

Specifications

Color: Natural
Mounting: Adhesive
Material: Nylon
Diameter: 0.380 in
Color: Natural
Material: Nylon
Mounting: Adhesive
Diameter: 0.380 in