Latching Wire Clip, Push Mount, .25" (6

Item #: 0616640

Cat #: LWC25-H25-D

UPC: 074983272051

$ 0.56 EA
Company wide:
0 in stock
Documents & Guides
Latching wire clip, push barb mount, .25" (6.4mm) bundle, natural, bulk package.

Overview

Latching wire clip, push barb mount, .25" (6.4mm) bundle, natural, bulk package.
Also known as: 074983272051, LWC25-H25-D, PDTLWC25H25D

Specifications

Diameter: 0.250 in
Color: Natural
Material: Nylon
Diameter: 0.250 in
Material: Nylon
Color: Natural