Fork Terminal, Vinyl Insulated, Type: Locking, 22 - 16 AWG, #6 Stud

Item #: 0616639

Cat #: PV18-6LFX-CY

UPC: 074983694631

Call for price
Company wide:
0 in stock
Fork Terminal, Vinyl Insulated, Type: Locking, 22 - 16 AWG, #6 Stud, Color: Red, Material: Copper, Package of 100 Each.

Overview

Fork Terminal, Vinyl Insulated, Type: Locking, 22 - 16 AWG, #6 Stud, Color: Red, Material: Copper, Package of 100 Each.
Also known as: 074983694631, PV18-6LFX-CY, PDTPV186LFXCY

Specifications

Color: Red
Material: Copper
Allowable Gauge Range: 22 - 16
Color: Red
Allowable Gauge Range: 22 - 16
Material: Copper