Latching Wire Clip, Push Mount, .25" (6

Item #: 0616625

Cat #: LWC25-H25-C

UPC: 074983272112

$ 0.70 EA
Company wide:
0 in stock
Latching wire clip, push barb mount, .25" (6.4mm) bundle, natural, standard package.

Overview

Latching wire clip, push barb mount, .25" (6.4mm) bundle, natural, standard package.
Also known as: 074983272112, LWC25-H25-C, PDTLWC25H25C

Specifications

Diameter: 0.250 in
Color: Natural
Material: Nylon
Diameter: 0.250 in
Material: Nylon
Color: Natural