Latching Wire Clip, Adh., .25" (6.4mm)

Item #: 0616622

Cat #: LWC25-A-D14

UPC: 074983272297

$ 0.68 EA
Company wide:
0 in stock
Documents & Guides
Adhesive backed latching wire clip, .25" (6.4mm) bundle, gray, bulk package.

Overview

Adhesive backed latching wire clip, .25" (6.4mm) bundle, gray, bulk package.
Also known as: 074983272297, LWC25-A-D14, PDTLWC25AD14

Specifications

Diameter: 0.250 in
Color: Gray
Mounting: Adhesive
Material: Nylon
Diameter: 0.250 in
Mounting: Adhesive
Color: Gray
Material: Nylon