Latching Wire Clip, Adh., .25" (6.4mm)

Item #: 0616618
Cat #: LWC25-A-D
UPC: 074983271931
$ 0.54 EA
Company wide:
0 in stock
Documents & Guides
Adhesive backed latching wire clip, .25" (6.4mm) bundle, natural, bulk package.

Overview

Adhesive backed latching wire clip, .25" (6.4mm) bundle, natural, bulk package.
Also known as: 074983271931, LWC25-A-D, PDTLWC25AD

Specifications

Diameter: 0.250 in
Color: Natural
Mounting: Adhesive
Material: Nylon
Diameter: 0.250 in
Mounting: Adhesive
Color: Natural
Material: Nylon

Customer Reviews

No reviews for this product
(0)