Latching Wire Clip, Adh., .25" (6.4mm)

Item #: 0616614

Cat #: LWC25-A-C14

UPC: 074983272235

$ 0.85 EA
Company wide:
0 in stock
Documents & Guides
Adhesive backed latching wire clip, .25" (6.4mm) bundle, gray, standard package.

Overview

Adhesive backed latching wire clip, .25" (6.4mm) bundle, gray, standard package.

Panduit LWC25-A-C14 Latching Wire Clips with rubber adhesive backing, oute and secure cords and cables. The convenient releasable latch allows you to reconfigure and reuse multiple times. The rubber-based adhesive provides a strong and reliable bond and the large mounting base allows for high bond strength. For use in indoor environments and with bundles of no more than 0.25” (6.4mm) in diameter. Made of Nylon 6.6, are gray in color and come in packages of 100.

Also known as: 074983272235, LWC25-A-C14, PDTLWC25AC14

Specifications

Diameter: 0.250 in
Color: Gray
Mounting: Adhesive
Material: Nylon
Diameter: 0.250 in
Mounting: Adhesive
Color: Gray
Material: Nylon