Latching Wire Clip, Adh., .25" (6.4mm)

Item #: 0616611

Cat #: LWC25-A-C

UPC: 074983271993

$ 0.78 EA
Company wide:
0 in stock
Documents & Guides
Adhesive backed latching wire clip, .25" (6.4mm) bundle, natural, standard package.

Overview

Adhesive backed latching wire clip, .25" (6.4mm) bundle, natural, standard package.
Also known as: 074983271993, LWC25-A-C, PDTLWC25AC

Specifications

Diameter: 0.250 in
Color: Natural
Mounting: Adhesive
Material: Nylon
Diameter: 0.250 in
Mounting: Adhesive
Color: Natural
Material: Nylon