Latching Wire Clip, Push Mount, .19" (4

Item #: 0616605

Cat #: LWC19-H25-M14

UPC: 074983272167

$ 0.56 EA
Company wide:
0 in stock
Documents & Guides
Latching wire clip, push barb mount, .19" (4.8mm) bundle, gray, bulk package.

Overview

Latching wire clip, push barb mount, .19" (4.8mm) bundle, gray, bulk package.
Also known as: 074983272167, LWC19-H25-M14, PDTLWC19H25M14

Specifications

Color: Gray
Diameter: 0.190 in
Material: Nylon
Color: Gray
Material: Nylon
Diameter: 0.190 in