Latching Wire Clip, Push Mount, .19" (4

Item #: 0616602

Cat #: LWC19-H25-M

UPC: 074983272044

$ 0.50 EA
Company wide:
0 in stock
Documents & Guides
Latching wire clip, push barb mount, .19" (4.8mm) bundle, natural, bulk package.

Overview

Latching wire clip, push barb mount, .19" (4.8mm) bundle, natural, bulk package.
Also known as: 074983272044, LWC19-H25-M, PDTLWC19H25M

Specifications

Color: Natural
Diameter: 0.190 in
Material: Nylon
Color: Natural
Material: Nylon
Diameter: 0.190 in