Latching Wire Clip, Adh., .19" (4.8mm)

Item #: 0616567

Cat #: LWC19-A-C14

UPC: 074983272228

$ 0.82 EA
Company wide:
0 in stock
Documents & Guides
Adhesive backed latching wire clip, .19" (4.8mm) bundle, gray, standard package.

Overview

Adhesive backed latching wire clip, .19" (4.8mm) bundle, gray, standard package.
Also known as: 074983272228, LWC19-A-C14, PDTLWC19AC14

Specifications

Color: Gray
Diameter: 0.190 in
Mounting: Adhesive
Material: Nylon
Color: Gray
Mounting: Adhesive
Diameter: 0.190 in
Material: Nylon