Latching Wire Clip, Push Mount, 1" (25.4

Item #: 0616563

Cat #: LWC100-H25-L20

UPC: 074983710386

$ 1.89 EA
Company wide:
0 in stock
Documents & Guides
Latching wire clip, push barb mount, 1" (25.4mm) bundle, black.

Overview

Latching wire clip, push barb mount, 1" (25.4mm) bundle, black.
Also known as: 074983710386, LWC100-H25-L20, PDTLWC100H25L20

Specifications

Diameter: 1 in
Color: Black
Material: Nylon
Diameter: 1 in
Material: Nylon
Color: Black