Latching Wire Clip, Push Mount, 1" (25.4

Item #: 0616556

Cat #: LWC100-H25-L

UPC: 074983272150

$ 1.72 EA
Company wide:
0 in stock
Documents & Guides
Latching wire clip, push barb mount, 1" (25.4mm) bundle, natural, standard package.

Overview

Latching wire clip, push barb mount, 1" (25.4mm) bundle, natural, standard package.
Also known as: 074983272150, LWC100-H25-L, PDTLWC100H25L

Specifications

Diameter: 1 in
Color: Natural
Material: Nylon
Diameter: 1 in
Material: Nylon
Color: Natural