Ring Terminal, Vinyl Insulated, 22 - 18 AWG

Item #: 0616555

Cat #: PV18-56R-MY

UPC: 074983414987

$ 0.41 EA
Company wide:
0 in stock
Ring Terminal, 22 – 18 AWG, 5/16" Stud Size, Vinyl Insulated, Funnel Entry

Overview

Ring Terminal, 22 – 18 AWG, 5/16" Stud Size, Vinyl Insulated, Funnel Entry
Also known as: 074983414987, PV18-56R-MY, PDTPV1856RMY

Specifications

Color: Red
Material: Vinyl, Copper
Allowable Gauge Range: 22 - 18
Stud Size: 5/16 in
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl, Copper
Stud Size: 5/16 in