Latching Wire Clip, Push Mount, 1" (25.4

Item #: 0616553

Cat #: LWC100-H25-C14

UPC: 074983272211

$ 1.89 EA
Company wide:
0 in stock
Documents & Guides
Latching wire clip, push barb mount, 1" (25.4mm) bundle, gray, bulk package.

Overview

Latching wire clip, push barb mount, 1" (25.4mm) bundle, gray, bulk package.
Also known as: 074983272211, LWC100-H25-C14, PDTLWC100H25C14

Specifications

Diameter: 1 in
Color: Gray
Material: Nylon
Diameter: 1 in
Material: Nylon
Color: Gray