Ring Terminal, Expanded Vinyl Insulation, 22 - 18 AWG

Item #: 0616544

Cat #: PV18-4RX-MY

UPC: 074983414970

Call for price
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Expanded Vinyl Insulation, 22 - 18 AWG, #4 Stud Size

Overview

Ring Terminal, Expanded Vinyl Insulation, 22 - 18 AWG, #4 Stud Size
Also known as: 074983414970, PV18-4RX-MY, PDTPV184RXMY

Specifications

Color: Red
Material: Vinyl, Copper
Allowable Gauge Range: 22 - 18
Stud Size: #4
Color: Red
Allowable Gauge Range: 22 - 18
Material: Vinyl, Copper
Stud Size: #4