Latching Wire Clip, Adh., 1" (25.4mm) Bu

Item #: 0616532

Cat #: LWC100-A-C

UPC: 074983271979

$ 3.02 EA
Company wide:
0 in stock
Documents & Guides
Adhesive backed latching wire clip, 1" (25.4mm) bundle, natural, bulk package.

Overview

Adhesive backed latching wire clip, 1" (25.4mm) bundle, natural, bulk package.
Also known as: 074983271979, LWC100-A-C, PDTLWC100AC

Specifications

Diameter: 1 in
Color: Natural
Mounting: Adhesive
Material: Nylon
Diameter: 1 in
Mounting: Adhesive
Color: Natural
Material: Nylon