Ring Terminal, expanded vinyl insulation

Item #: 0616514

Cat #: PV18-38RX-LY

UPC: 074983120673

Call for price
Company wide:
0 in stock
Documents & Guides
Ring Terminal, 22 – 18 AWG, 3/8" stud size, vinyl insulated, expanded insulation for large wire O.D.

Overview

Ring Terminal, 22 – 18 AWG, 3/8" stud size, vinyl insulated, expanded insulation for large wire O.D.
Also known as: 074983120673, PV18-38RX-LY, PDTPV1838RXLY

Specifications

Height: 12 in
Material: Polycarbonate
Width: 12 in
Height: 12 in
Width: 12 in
Material: Polycarbonate