Ring Terminal, Vinyl Insulated, 22 - 18 AWG

Item #: 0616472

Cat #: PV18-10RB-3K

UPC: 074983803514

$ 0.35 EA
Company wide:
0 in stock
Ring Terminal, Vinyl Insulated, 22 - 18 AWG, Funnel Entry, Plastic Insulation Crimp, #10 Stud Size

Overview

Ring Terminal, Vinyl Insulated, 22 - 18 AWG, Funnel Entry, Plastic Insulation Crimp, #10 Stud Size
Also known as: 074983803514, PV18-10RB-3K, PDTPV1810RB3K

Specifications

Color: Red
Material: Vinyl, Copper, Plastic
Stud Size: #10
Allowable Gauge Range: 22 - 18
Color: Red
Stud Size: #10
Material: Vinyl, Copper, Plastic
Allowable Gauge Range: 22 - 18