3 Countersink 6,8,10

Item #: 0616455

Cat #: DW2535

UPC: 028874025356

Company wide:
0 in stock
Documents & Guides
Number Of Pieces: 3, Countersink Size: #6; #8 & #10

Overview

Number Of Pieces: 3, Countersink Size: #6; #8 & #10

This DEWALT 3-piece Countersink Bit Set features Rapid Load®System, durable rubber finger grips for comfortable use, an impact and rust resistant nickel-plated nose, stainless steel interior parts and pressure activated ball groove system for rapid loading and strong retention. DEWALT drill bits sets provide quick and easy accessory changes without re-chucking. DEWALT drill set accessories have a hex shank locking system to prevent slipping. The DEWALT bit set holder fits all brands of 3/8 in. and 1/2 in. cordless and corded drills.

Also known as: 028874025356, DW2535, DEWDW2535

Features & Benefits

  • DRILL, COUNTERSINK, & COUTERBORE: All in one step with this countersink drill bit set. Our 3-piece DEWALT® Drill Bits set includes #6 -9/64 in., #8 -11/64 in., and #10 -8/16 in.
  • RAPID LOAD®: Quickly insert or eject hex-shank DEWALT drill bits and screw driving tips, as necessary. The Quick Change Accessory System allows you to quickly insert or eject hex-shank drill bits and screw driving tips as necessary.
  • TAPERED DRILL BITS: Four cutter countersink and replaceable tapered drill bit provide superior speed and ideal finish. This bit set is adjustable and can be used for different screw lengths.
  • DEWALT 30 DAY MONEY BACKGUARANTEE: This DEWALT drill bit set is backed by the DEWALT 30 day money-back guarantee. We stand behind our power tools 100%. If that doesn’t say tough, we don’t know what does.

Specifications

No Specifications Available