1
more

Screw Applied Cable Tie Mount, #8 (M4), Natural
Item #: 0616409
Cat #: LPMS-S8-M
UPC: 074983580552
$ 0.26 EA
Company wide:
0
in stock
Documents & Guides
Screw Applied Cable Tie Mount, Installs With a #8 (M4) Screw, For Use With Miniature Cable Ties, Nylon 6.6, Indoor, Natural, Package of 1000
Overview
Screw Applied Cable Tie Mount, Installs With a #8 (M4) Screw, For Use With Miniature Cable Ties, Nylon 6.6, Indoor, Natural, Package of 1000
Cable Tie Mount. Low Profile. No. 8 (M4) Screw. Low profile design keeps bundle close to mounting surface. Small overall size allows use where space is limited. Install with a screw or rivet for a strong, secure installation. For indoor use only. Material is Nylon 6.6. Use with Miniature through Standard Panduit Cable Ties. Color is Natural.
Also known as: 074983580552, LPMS-S8-M, PDTLPMSS8M
Specifications
| Color: | Natural |
| Material: | Nylon |
| Mounting: | # 8 Screw |
| Color: | Natural |
| Mounting: | # 8 Screw |
| Material: | Nylon |