Ring Terminal, Vinyl Insulated, 16 - 14 AWG

Item #: 0616401

Cat #: PV14-8R-M

UPC: 074983801190

$ 0.30 EA
Company wide:
0 in stock
Ring Terminal, Vinyl Insulated, Funnel Entry, 16 - 14 AWG, #8 Stud Size, 600 Volt, Blue, Package of 1000 Each

Overview

Ring Terminal, Vinyl Insulated, Funnel Entry, 16 - 14 AWG, #8 Stud Size, 600 Volt, Blue, Package of 1000 Each

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 074983801190, PV14-8R-M, PDTPV148RM

Specifications

Color: Blue
Material: Vinyl
Volts AC: 600
Allowable Gauge Range: 16 - 14
Stud Size: #8
Color: Blue
Volts AC: 600
Stud Size: #8
Material: Vinyl
Allowable Gauge Range: 16 - 14