Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0616363

Cat #: FD3020V

UPC: 786679396650

$ 2575.66 EA
Company wide:
0 in stock
Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,3-pole, 20 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 50 Degree C Calibration

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Fd, Cable In/cable Out,3-pole, 20 Amp, 600 Vac, 250 Vdc, Fixed Thermal-magnetic Trip, 50 Degree C Calibration
Also known as: 786679396650, FD3020V, CUTFD3020V

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 20
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 20