PLATT logo

Made in USA

8 channel breakers total 5A 120VA

Item #: 0616344
Cat #: MCS8-5B
UPC: 700880052471
Call for price
Company wide:
0 in stock
Documents & Guides
Wall Mount Power Supply, (8) Camera Outputs (Breaker Style), Output: 24 VAC, 28 VAC For Longer Wire Runs, 5A, Input: 120 or 240 VAC, Indoor NEMA 1.

Overview

Wall Mount Power Supply, (8) Camera Outputs (Breaker Style), Output: 24 VAC, 28 VAC For Longer Wire Runs, 5A, Input: 120 or 240 VAC, Indoor NEMA 1.
Also known as: 700880052471, MCS8-5B, PCOMCS85B

Specifications

Type: Power Supply
Volts AC Secondary: 24
Volts AC Primary: 120, 240
Type: Power Supply
Volts AC Primary: 120, 240
Volts AC Secondary: 24

Customer Reviews

No reviews for this product
(0)