LDS5 Mounting Strap, Electric Ivory

Item #: 0616339

Cat #: LMD5EI-Q

UPC: 074983643820

Call for price
Company wide:
0 in stock
Documents & Guides
LDS5 mounting strap, Electric Ivory, PVC, Length 2.38 in.

Overview

LDS5 mounting strap, Electric Ivory, PVC, Length 2.38 in.
Also known as: 074983643820, LMD5EI-Q, PDTLMD5EIQ

Specifications

Material: PVC
Color: Electric Ivory
Material: PVC
Color: Electric Ivory