Bay-O-Net Fuse Link, Current Sensing, 23 kV Fuse Max, Current Rating 140A

Item #: 0616334

Cat #: 4000353C17B

UPC: 194006051958

$ 52.26 EA
Company wide:
0 in stock
Documents & Guides
Bay-O-Net Fuse Link, Current Sensing, 23 kV Fuse Max, Current Rating 140 Amp

Overview

Bay-O-Net Fuse Link, Current Sensing, 23 kV Fuse Max, Current Rating 140 Amp

A Bay-O-Net fuse is ideal for use in a two-fuse protection scheme with a current-limiting backup fuse. In this arrangement, secondary faults and overload currents are cleared by the Bay-O-Net fuse, and high level faults are cleared by the current-limiting fuse. The two fuses are connected in series, and are coordinated so that the current-limiting fuse operates only upon internal equipment failure

Also known as: 194006051958, 4000353C17B, CPS4000353C17B

Specifications

Amps: 140
Type: Fuse Link
Amps: 140
Type: Fuse Link

Customer Reviews

No reviews for this product
(0)