LDS3 Mounting Strap, White

Item #: 0616331

Cat #: LMD3WH-Q

UPC: 074983643813

Call for price
Company wide:
0 in stock
Documents & Guides
LDS3 mounting strap, White, PVC, Length 2.16 in.

Overview

LDS3 mounting strap, White, PVC, Length 2.16 in.
Also known as: 074983643813, LMD3WH-Q, PDTLMD3WHQ

Specifications

Color: White
Material: PVC
Color: White
Material: PVC