Ring Terminal, Vinyl Insulated, 16 - 14 AWG

Item #: 0616305

Cat #: PV14-6RN-C

UPC: 074983801800

$ 0.83 EA
Company wide:
0 in stock
Ring Terminal, 16 – 14 AWG, #6 Stud Size, Narrow Tongue, Vinyl Insulated, Funnel Entry

Overview

Ring Terminal, 16 – 14 AWG, #6 Stud Size, Narrow Tongue, Vinyl Insulated, Funnel Entry

Ring Terminal, Narrow Tongue, Vinyl Insulated, 16 - 14 American Wire Gauge (AWG), No. 6 Stud Size. Insulation support helps to prevent wire damage in bending applications. Ring tongue design assures a secure connection in high vibration applications. Brazed seam protects terminal barrel from splitting during the crimp process. Internal barrel serrations assure good wire contact and maximum tensile strength. UL Flammability UL 94V-0, maximum insulation temperature 221 degrees Fahrenheit (105 degrees Celsius). UL and CSA rated up 600 Volts per UL 486A/B. Standard Package.

Also known as: 074983801800, PV14-6RN-C, PDTPV146RNC

Specifications

Color: Blue
Material: Vinyl, Copper
Allowable Gauge Range: 16 - 14
Stud Size: #6
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Vinyl, Copper
Stud Size: #6