Fire Signal Box, 5" Square x 2.875” Deep

Item #: 0616213

Cat #: R-55015

UPC:

$ 17.74 EA
Company wide:
38 in stock
Documents & Guides
Fire Signal Box, 5 Inch Square x 2.875 Inch Deep Metal Box, Side and Back KOs, Cubic Inches: 67.

Overview

Fire Signal Box, 5 Inch Square x 2.875 Inch Deep Metal Box, Side and Back KOs, Cubic Inches: 67.

The 5 Square Fire Signal Box is the first fire alarm backbox created explicitly for flush mounting of fire alarm signals, and it can be used on all fire signals creating an easily upgradable system for owners.

Also known as: R-55015, RANR55015, Bog Box, 5 square

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Cubic Inches: 67 in³
Knockout Diameter: 1/2 in, 3/4 in
Cubic Inches: 67 in³