1
more

Ring Terminal, Vinyl Insulated, 16 - 14 AWG
Item #: 0616196
Cat #: PV14-4RB-3K
UPC: 074983803538
$ 0.38 EA
Company wide:
0
in stock
Documents & Guides
Ring Terminal, Vinyl Insulated, 16 - 14 AWG, Funnel Entry, Plastic Insulation Crimp, #4 Stud Size
Overview
Ring Terminal, Vinyl Insulated, 16 - 14 AWG, Funnel Entry, Plastic Insulation Crimp, #4 Stud Size
Also known as: 074983803538, PV14-4RB-3K, PDTPV144RB3K
Specifications
| Color: | Blue |
| Material: | Vinyl, Copper, Plastic |
| Allowable Gauge Range: | 16 - 14 |
| Stud Size: | #4 |
| Color: | Blue |
| Allowable Gauge Range: | 16 - 14 |
| Material: | Vinyl, Copper, Plastic |
| Stud Size: | #4 |