3 AWG Copper Compression Sleeve

Item #: 0616179

Cat #: BBCU3

UPC: 785037215107

$ 12.05 EA
Company wide:
0 in stock
Documents & Guides
Copper Compression Sleeve, Long Barrel, Wire Size: 3 AWG. Wire Diameter: .260". Suitable for Grounding, Bonding and Direct Burial Applications.

Overview

Copper Compression Sleeve, Long Barrel, Wire Size: 3 AWG. Wire Diameter: .260". Suitable for Grounding, Bonding and Direct Burial Applications.
Also known as: 785037215107, BBCU3, PENBBCU3

Specifications

Material: Copper
Color: White
Allowable Gauge Range: 3
Material: Copper
Allowable Gauge Range: 3
Color: White