Ring Terminal, Vinyl Insulated, 16 - 14 AWG

Item #: 0616178

Cat #: PV14-38RB-2K

UPC: 074983705351

$ 0.52 EA
Company wide:
0 in stock
Ring Terminal, Vinyl Insulated, 16 - 14 AWG, Funnel Entry, Plastic Insulation Crimp, 3/8" Stud Size

Overview

Ring Terminal, Vinyl Insulated, 16 - 14 AWG, Funnel Entry, Plastic Insulation Crimp, 3/8" Stud Size
Also known as: 074983705351, PV14-38RB-2K, PDTPV1438RB2K

Specifications

Color: Blue
Material: Vinyl, Copper
Allowable Gauge Range: 16 - 14
Stud Size: 3/8 in
Color: Blue
Allowable Gauge Range: 16 - 14
Material: Vinyl, Copper
Stud Size: 3/8 in