Cable Tie Mount, Lightening Hole #6 Scre

Item #: 0616152

Cat #: LHMS-S6-C

UPC: 074983417407

$ 3.08 EA
Company wide:
0 in stock
Documents & Guides
The lightening hole cable tie mount with a 0.15" (3.81 mm) diameter hole is mounted using a #6 (M3) screw. It is designed for indoor use, made of Nylon 6.6, and comes in packages of 100.

Overview

The lightening hole cable tie mount with a 0.15" (3.81 mm) diameter hole is mounted using a #6 (M3) screw. It is designed for indoor use, made of Nylon 6.6, and comes in packages of 100.
Also known as: 074983417407, LHMS-S6-C, PDTLHMSS6C

Specifications

Color: Natural
Material: Nylon
Mounting: # 6 Screw
Color: Natural
Mounting: # 6 Screw
Material: Nylon