Flanged Fork Terminal, vinyl insulated

Item #: 0616061

Cat #: PV14-10FFB-3K

UPC: 074983807154

$ 0.39 EA
Company wide:
0 in stock
Flanged Fork Terminal, vinyl insulated, funnel entry, plastic insulation crimp, 16 - 14 AWG wire range, #10 stud size.

Overview

Flanged Fork Terminal, vinyl insulated, funnel entry, plastic insulation crimp, 16 - 14 AWG wire range, #10 stud size.
Also known as: 074983807154, PV14-10FFB-3K, PDTPV1410FFB3K

Specifications

Color: Blue
Type: Terminal
Material: Copper
Color: Blue
Material: Copper
Type: Terminal